Cutting disc EXTRA THIN

Article no.: GG5355
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
925 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: Steel
  • maximum circumferential speed: 80

Description

Version:

Open homogeneous structure; low odour grinding; glass fibre reinforcing fabric for maximum work safety; cool grinding; bore ⌀ 22.23 mm. The iron, sulphur and chlorine content are less than 0.1 %, making them suitable for working stainless steels (INOX). For use on electric and pneumatic angle grinders.
  • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) are specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure the discs are precisely clamped. Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

The thin cutting disc for quick cuts without heavy force.
such as 563550.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60P-BF (same as 563550) for STAINLESS STEEL.

Content:

100 pieces / drum.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.
Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 drum.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart