Hard metal milling pins ∙ 3 mm

Article no.: 9032-03ZY3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Frässtift

Identification numbers & Classifications

Article number 9032-03ZY3
EAN / GTIN 4000896226788
Manufacturer number 9032-03ZY3
L-Number L60140 5172

Description

Description:

Application:
Universal use in metalworking on almost all materials.
Deburring, rounding, levelling or machining contours
  • Long service life and good cutting performance when used on diverse materials
  • Milling pin, cylindrical shape, ⌀ 3 mm
  • For hand-guided or stationary drive machines
  • According to DIN 8032
HAZET application tip:
  • Use as high speeds as possible
  • Contact surface between milling pin and workpiece should not exceed 30 % of the complete milling circumference
  • Milling pins with 3 mm shaft
  • Working length: approx. 13 mm (cylindrical and cone-shaped)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart