Mini-linishing belt ⌀ 100×100 mm 80

Article no.: 568535 80
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £4.78 / Piece
  • from 10 Piece
    £3.99 / Piece
on request
In stock
353 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grinding medium code A
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 100 mm
Linishing belt width 100 mm
Linishing belt length 320 mm
Manufacturer's designation 337DC
3M grit designation A300
Type of product Linishing belt

Identification numbers & Classifications

Article number 568535 80
EAN / GTIN 8718734418603

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Mini linishing belts ⌀ 100×100 mm (314×100 mm).
Defined blocks pressed in as abrasive grit. High grit density for very long working life. No clogging due to defined channels. Consistent surface quality over the entire grinding process, even on thin sheets.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart