Square brake calliper file 265 mm

Article no.: 4968-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4968-6
EAN / GTIN 4000896218431
Manufacturer number 4968-6
L-Number L60140 4652

Description

Description:

Application:
For removing stubborn brake dust, rust and dirt from the brake calliper
  • Extra slim design
  • Square brake calliper file
  • Very good service life
  • 10 x 10 mm
  • Plastic handle with hanging hole
  • Made in Germany
  • Dimensions / length: 265 mm
  • Length l1: 155 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart