Swivel castors

Article no.: 71504
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Application range Transportwagen
Type of product Roller

Identification numbers & Classifications

Article number 71504
EAN / GTIN 4017976016603
Manufacturer number 71504
L-Number L90080 516

Description

Version:

accessories

Description:

Casings made of steel sheet, galvanized. polyamide wheels, hubs with roller bearings. Largely resisting to humidity, salt, acids and caustic solutions. Temperature-resistant from -40° to +90° C.

Feature:

Total load capacity (kg): 350
Wheel size (mm): 200 x 50
Tyres: Polyamide
Effective height (mm): 237
Mounting plate (mm): 135 x 110
Screw hole distances (mm): 105 x 75/80
Screw hole-Ø (mm): 11

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart