Version:
mounted
Description:
For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated anthracite grey RAL 7016. 2 swivel and 2 fixed- wheels 200 x 50 mm. Swivel castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Polyamide wheels, hubs with roller bearings. Low rolling resistance, high chemical resistance, non marking. Road noise. Optional extras are only delivered in a set with pallet dollies because they are welded together.
Feature:
Total load capacity (kg): 1050
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 282
Total length (mm): 1255
Total width (mm): 855
Total height (mm): 329
Tyres: Polyamide
Wheel size (mm): 200 x 50
Note:
according to EN 1757-3