Pallet dolly ″GREY EDITION″

Article no.: 22811/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pallet mobility frame

Identification numbers & Classifications

Article number 22811/7016
EAN / GTIN 4017976655291
Manufacturer number 22811/7016
L-Number L90080 1272

Description

Version:

mounted

Description:

For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated anthracite grey RAL 7016. 2 castor wheels and 2 fixed wheels 200 x 50 mm. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Elasticated solid rubber tyres, blue-grey ″trackless″, hubs with ball bearings. Low rolling resistance, easy movement, no road noise. Optional extras are only delivered in a set with pallet dollies because they are welded together.

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 282
Total length (mm): 1255
Total width (mm): 855
Total height (mm): 329
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart