Moving gears

Article no.: 6952
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chassis

Identification numbers & Classifications

Article number 6952
EAN / GTIN 4017976069524
Manufacturer number 6952
L-Number L90070 143

Description

Version:

mounted

Description:

Moving gear for the easy and safe transport of machines and other heavy goods. Sturdy welded steel construction with handles made of round steel, powder coated blue RAL 5007. Carrying platforms with anti-slip rubber cover. Big nylon rolls with roller bearings. Scope of delivery: 2 transport rollers and 2 connecting rods made of round steel. Warranty: 2 years.

Feature:

Total load capacity (kg): 12000
Total length (mm): 420
Total width (mm): 268
Total height (mm): 110
Note: carrying platform 350 x 200 mm
Number of axes: 4
Number of rolls: 12
Wheel size (mm): 85 x 90
Tyres: Nylon

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart