Stacking frame for pallet dollies

Article no.: 22921/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rack attachment

Identification numbers & Classifications

Article number 22921/7016
EAN / GTIN 4017976655307
Manufacturer number 22921/7016
L-Number L90080 1259

Description

Version:

disassembled

Description:

For parking flat pallets and pallet cages at an ergonomically comfortable level. Angle steel construction with catch corners, sturdy tubular supports with base plates. Stable support tubes with foot plates, to be inserted into corner sleeves at the stacking frame. Powder coated, anthracite grey RAL 7016. Stacking frames can be bolted tight with the pallet dolly via base plates and bolting set (included in delivery).

Feature:

Total length (mm): 1255
Total width (mm): 855
Total height (mm): 420
Total load capacity (kg): 1200
Colour: anthracite grey

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart