Cable drum

Article no.: 161N-3D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable drum

Identification numbers & Classifications

Article number 161N-3D
EAN / GTIN 4000896237517
Manufacturer number 161N-3D
L-Number L60140 4974

Description

Description:

  • Cable drum without holder
  • Additional holder 161 N-3 HL required for installing on workshop trolleys, etc.
  • For tool trolley Tool trolley Assistent 167-3S ∙ 177 ∙ 178N ∙ 179N ∙ 179NX ∙ 179NXL ∙ 179NXXL ∙ 179NXXL-8D and work bench 177W ∙ 179W ∙ 179NW
  • Cable length: 10 m
  • Cable quality: H07RN-F 3G1,5
  • 230 V safety plug
  • 4 power outlets 230 V/16 A, max 3500 W
  • Thermal switch

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart