{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
ATEX zone | no | |
Nominal voltage | 230 V | |
Spread angle | 100 degrees | |
Light output | 9 W | |
Illumination | 514 lm | |
Power supply | Mains-powered | |
Bulb | LED | |
Lamp replaceable | no | |
Connection cable length | 3 m | |
Type of product | Machine lamp |
Article number | 081300 9LED-BR | |
Manufacturer number | ML1209FLEDH |