Machine lamp 9LED

Article no.: 081300 9LED
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock
  • IP Index of Protection: IP 64

Product details

Technical Data

IP Index of Protection IP 64
Nominal voltage 250 V
Light focussing Focussed light beam
Beam dispersion angle fixed 60 degrees
Light output 12 W
Illumination 1,140 lm
Power supply Mains-powered
Bulb LED
Lamp replaceable no
Type of product Machine lamp

Identification numbers & Classifications

Article number 081300 9LED
EAN / GTIN 4003644017027
Manufacturer number ML1209

Description

Version:

High-quality, universally usable lamps, with on/off switch, 3-m rubber connection cable.
All HEDI® machine/workstation lamps come with table clamps, integrated magnet and 4 screws for flexible attachment of the lamp to a wide variety of surfaces as standard.
Proven machine lamp with extremely sturdy lamp head, protected against splashed water and dust-tight, for professional use in tough working environments or use on and in machines. Radio interference suppression according to DIN EN 62493.
Machine lamp with LEDs for directed illumination of the workplace. Low power consumption, avoids heating up the illuminated objects and subjecting them to UV radiation.
Lamp head with improved joint.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Bulb, with strong magnetic clamp, 50 mm screw-on clamp, and mounting screws for machine, table, wall or ceiling attachment.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart