LED pocket light ∙ wireless charging 300 lm

Article no.: 1979W-82
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 1979W-82
EAN / GTIN 4000896227228
Manufacturer number 1979W-82
L-Number L60140 4841

Description

Description:

Application:
Small design for use in areas with restricted access
  • Wireless charging
  • Efficient and comfortable charging function due to optimised self-positioning of the lamp on the pad
  • 180° adjustable and 8-step lockable base for adjustment of work area illumination
  • Progressively dimmable – optimal light adjustment
  • Strong rubberised holding magnets on the underside and rear side of the housing
  • 360° movable retaining hook
  • Main light:
    operating time 2 - 10 h
    Luminous flux 30 – 300 Lumen
    3 Watt COB LED
  • Top light:
    operating time top light: 5 h
    Luminous flux: 100 Lumen
    1 Watt LED
  • Charging starts immediately after the light is fitted
  • 2-component plastic housing with rubberised surface
  • 4-stage battery status and state-of-charge display
  • Switching on / off as well as switching between top and main light via main button
  • Power supply: Wireless charging
  • LED technology: COB/SMD
  • Luminous flux 100%: 300 lm
  • Operating time 100%: 2 h
  • Charging time: 1.5 h
  • Type of protection (IP): IP65
  • Protection rating (IK): IK09
  • Dimensions / length: 133 mm x 65 mm x 23 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart