Set of 9 pieces carbon steel digit punches 4 mm

Article no.: 293A.4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hand punch

Identification numbers & Classifications

Article number 293A.4
EAN / GTIN 3148511663394
Manufacturer number 293A.4
L-Number L60130 3559

Description

Description:

  • Carbon steel 60 HRc
  • Supplied in plastic case

Feature:

  • A [mm]: 4
  • L [mm]: 75
  • Dimensions [mm]: 40 x 40 x 80
  • Marking cross-section [mm]: 8 x 8
  • [g]: 275

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart