3M™ Dual Lock™ Reclosable Fastener SJ387B

Article no.: 7100108761
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100108761
EAN / GTIN 04054596227040
Manufacturer number 7100108761

Description

Version:

Product Colour: Black
Type 250 mates to Type 170, 250 or 400. Closes with an audible snap
Five times the tensile strength of typical hook-and-loop fasteners
Overall Width: 25.4 mm
Modified acrylic adhesive bonds to many plastics, powder coated paints, and medium to low surface energy materials

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3871 is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates including metals, powder-coated paints and plastics such as acrylics, polycarbonate and ABS.

Feature:

Black fastener with mushroom shaped stems, backed with a modified acrylic pressure sensitive adhesive
Type 250 mates to Type 170, 250 or 400
Black fastener is hidden when closed, providing a clean, smooth appearance
Modified acrylic adhesive bonds to many plastics, powder coated paints and medium to low surface energy materials with little or no surface preparation
Black, interlocking mushroom-shaped heads (250 stem density per 6.5 cm²)
Moisture and UV resistant
Helps reduce vibration
Suitable for both indoor and outdoor use

Note:

Panel and cover plate attachment
Interior signage
Decorative trim
Office partitions
Graphic attachment
Access panels
Specialty vehicles (interior attachments)
L-bracket edging, repositionable shelving
Hang signage

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart