Stepped jaw fixed 90

Article no.: 361440 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Product details

Technical Data

Jaw width b 89.5 mm
Jaw height h 34 mm
Height h1 16 mm
Jaw length l 64 mm
Length l1 25 mm
for type 90
suitable for colour code Duo
Type of product Vice jaws

Identification numbers & Classifications

Article number 361440 90
EAN / GTIN 4250364400961
Manufacturer number 6921474006731

Description

Version:

Sizes 90, 125, and 160 with Click quick-change system, for No. 361440 only in sizes 90 and 125.
Sizes 90, 125 with Click quick-change system.

Application:

Accepts parallel inserts on high side or stepped side (No. 361950; 361960; 361970).

Material:

Hardened steel, ground surfaces.

Suitable for:

Allmatic NC-DUO No. 360600 and Allmatic NC (previous version No. 360000, up to year 1998).

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart