HSK E50 SRK7/16X1.750 Thermal Chuck Collets with HSK DIN69893 Form E Tapered Shanks for Solid Carbide Tools Only

Article no.: 4504531
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4504531
EAN / GTIN 7291075165180
Manufacturer number 4504531
L-Number L24120 1210

Description

Description:

Shrink Fit Holders ,Body Length (LB) 1.665″ ,Connection Diameter Workpiece Side (DCONWS) 0.437″ ,Shank Size (SS) 50

Feature:

  • Body Length (LB): 1.665″
  • Connection Code Machine Side (CCMS): HSK
  • Connection Diameter Workpiece Side (DCONWS): 0.437″
  • Protruding Length (LPR): 2.774″
  • Shank Size (SS): 50

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart