Article no.: 303007

Face mill arbor Form A BT 30 short

Brand: HOLEX
Concentricity ≤ 5
Arbor standard ISO 7388-2
Arbor standard JIS B6339
Shape A
Standard DIN 6357
Machining strategy HPC
Balance quality G at rotational speed G 6.3 at 18,000 rpm

All product information:

on request
In stock
60 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£50.20
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm. Form A.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308760 − 308806. Special toggle spanner No. 309840.

Technical Data

Adapter
BT 30 short
Standard
DIN 6357
Arbor standard
JIS B6339; ISO 7388-2
Shape
A
Balance quality G at rotational speed
G 6.3 at 18,000 rpm
Concentricity
≤ 5 µm
Machining strategy
HPC
Type of product
Milling head arbor

Share this product

or copy this link

To shopping cart