Tapping chuck, ER synchro SK 40

Article no.: 338190
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
158 pieces in stock
  • Arbor standard: ISO 7388-1
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Internal coolant supply up to 50 bar.
  • Increases the tool life of taps/thread formers.

Application:

  • On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets for machine taps No. 309399 and 309447.
Pull studs No. 308600308806.

Note:

Do not degrease the synchro tapping chuck.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart