Version:
Black fastener with mushroom shaped stems, backed with a modified acrylic pressure sensitive adhesive
Type 250 mates to Type 170, 250 or 400. Closes with an audible snap
Overall Length: 15 m
Overall Width: 38 mm
Can be painted
Description:
Our 3M™ Extreme Sealing Tape is a black, highly conformable, single-sided, pressure sensitive acrylic adhesive tape with a high performance ionomer backing. It is an ideal solution for creating a water tight seal. It conforms over fasteners, seams, joints, holes and gaps to ensure a long-lasting seal on a variety of substrates.
Feature:
Provides immediate seal with no wait time or oozing associated with liquid sealants
Tough, yet flexible clear ionomer backing is abrasion resistant and instantly paintable
Very flexible and adaptable
No drying time
Watertight
Reduced post-processing
Fast and easy processing
Reduce production costs
Simple, clean and fast
Note:
For interior and exterior use
For sealing applications and patching on high-energy materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics
For waterproof sealing of contours, edges, transitions, rivets and screw heads