3M™ Fast Ultra Conformable Tape 8045P, 60 mm x 25 m, 1.1 mm

Article no.: 7100108888
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100108888
EAN / GTIN 04054596240834
Manufacturer number 7100108888
L-Number L01310 1345

Description

Version:

Product Colour: Grey
Note: Applications not in regard to fire protection
Overall Length: 25 m
Overall Width: 60 mm

Description:

3M™ Ultra Conformable 8045P is a very stretchy and conformable tape, which allows to seal challangeing flashing details. Due to its unique technical properties 3M™ Ultra Conformable 8045P seals much faster than using conventional flashing tapes.

Feature:

The conformability and elongation properties of the 8045P Ultra Conformable tape, allows much faster and safer sealing of challenging applications
Due to the self bonding capabilities, it creates very strong seams
Adhesive system allows primerless application on a lot of common building substrates
Up to 6 months UV resistant// Up to 6 months UV resistant
UV-resistant for up to 6 months

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart