This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

PTFE dry lubricant spray, Contents: 400_DIENml

Article no.: 083007 400_DIEN

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 0.4 l
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Type of product Lubricant

Identification numbers & Classifications

Article number 083007 400_DIEN
Manufacturer number 49394

Description

Version:

As a perfect addition to the world-famous WD-40 ® multi-function product, with the WD-40 ® SPECIALIST ® product range you are ready for anything. At the touch of a button, it’s as if all your problems are sprayed away.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart