GARANT GreenPlus ultrasonic cleaner Sonic Cleaner AL-E alkaline emulsifying

Article no.: 088016
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

GARANT GreenPlus ultrasonic cleaner – top performance with maximum flexibility. Do you work with complex workpiece geometries and delicate surfaces? Then the Sonic Cleaner series is made for you. The cleaning series from GARANT GreenPlus, specially designed for ultrasonic systems, includes alkaline, acid and neutral cleaners for a wide variety of materials and fields of application. Depending on the requirements and degree of dirt, the highly concentrated cleaners can be diluted and are powerful even at room temperature. This makes optimum use of the medium. Their long service life also saves time and money. All Sonic Cleaners are hazard-label-free, biologically degradable, VOC-free and silicate-free. For companies, this means the products are easy to handle and ensures both your employees and the environment are protected.
Sonic Cleaner AL-E, alkaline emulsifying cleaning concentrate for general-purpose ultrasonic applications with high material compatibility.

Application:

For ultrasonic cleaning baths.
Emulsions, oils, greases, drawing greases, anti-corrosion agents, grinding dust, soot, inks, toners, lapping and polishing agents.

Suitable for:

Common materials such as steel and non-ferrous metals, glass, plastic, ceramic, rubber. High material compatibility – check in advance in the case of sensitive surfaces.

Suitable products

From the same series "GreenPlus"

Services & product advisors

More products from the special offer "2023 Product Innovations"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart