Scotch® Performance PVC Box Sealing Tape 6890, brown, 50 mm x 66 m

Article no.: 7000095238
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095238
EAN / GTIN 08000280354598
Manufacturer number 7000095238
L-Number L01310 554

Description

Version:

Product Colour: Buff
Eliminate the need for dispensers when tearing by hand
Overall Length: 66 m
Overall Width: 50 mm
For cartons with high recycled content

Description:

Scotch® Performance PVC Box Sealing Tape 6890 is a performance tape with a PVC film backing and solvent (natural rubber resin) adhesive.

Feature:

Reliable box sealing tape for light- to medium-weight packaging applications// Use for box sealing, combining, attaching, heat shrink sealing and bundling lightweight packages
Eliminate the need for dispensers when tearing by hand// Low noise dispensing and hand tearable
High initial tack and shear adhesion// Reduce noise level in the work area
Humidity-resistant and resistant to chemicals// Resists aging well
For cartons with high recycled content// Manual tear off

Note:

Lightweight to medium-weight box sealing
Heat shrink sealing and bundling lightweight packages

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart