Scotch® Crepe Masking Tape 202, beige, 24 mm x 50 m

Article no.: 7100044183
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100044183
EAN / GTIN 04046719925759
Manufacturer number 7100044183
L-Number L01310 868

Description

Version:

Product Colour: Tan
Apply for good, instant adhesion and excellent holding power
Overall Length: 50 m
Overall Width: 24 mm
Easy-to-tear design provides simple application

Description:

3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.

Feature:

Heavy, thick, crepe paper backing provides good paint lines
Natural rubber adhesive offers good, instant adhesion
Adhesive offers excellent holding power for reliable performance
Offers good transfer resistance for clean removal

Note:

Covering during painting and varnishing
Not suitable for outdoor use

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart