3M™ Sealing Tape 8777 Beige

Article no.: 7000095505
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095505
EAN / GTIN 08021684220579
Manufacturer number 7000095505

Description

Version:

Product Colour: Tan
Suitable for hard to stick to surfaces and cold temperature applications
Overall Length: 66 m
Overall Width: 50 mm
Designed for easy handling and smooth dispensing

Description:

Scotch® Box Sealing Tape 313 closes a wide variety of medium weight box materials securely, including recycled liner paper and fiberboard. The backing of this value performance tape is crafted from polypropylene making it easy to handle and conformable around edges and on rough surfaces for a tight seal. The tape withstands cold temperatures and works well on boxes weighing up to 70 lbs.

Feature:

High adhesion and holding power resists popping for a secure seal// Reliable sealing tape for light- to mediumweight packaging applications
Low noise dispensing// Suitable for hard to stick to surfaces and cold temperature applications
Available with custom printing for security and/or branding// Excellent adhesion to recycled liner paper and fibreboard
Backing resists nicks, abrasions, moisture and scuffing for long-lasting performance// Resists UV rays without yellowing for archival applications
Designed for easy handling and smooth dispensing// High edge tear and split resistance
High edge tear and split resistance
Excellent adhesion to recycled masking paper or fiberboard
Resistant to abrasion, moisture, chemicals and abrasion for long-lasting performance

Note:

Lightweight to medium-weight box sealing
Packaging tape for medium weight cardboard

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart