3M™ Cushion-Mount™ Plus Plate Mounting Tape E1915H, 457 mm x 5 m, sample

Article no.: 7000049179
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049179
EAN / GTIN 50048011586934
Manufacturer number 7000049179

Description

Version:

Product Colour: Pink
0.38 mm thickness
Overall Length: 4.57 m
Overall Width: 457.2 mm

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1915H. Our 0.38 mm pink, double coated foam tape has the air release feature with high plate side adhesion. It is used for high speed when process and halftone images predominate.

Feature:

Pink, flexo plate mounting tape has air release feature with high plate side adhesion
Light medium
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart