Version:
Product Colour: White
Get high quality standard combination print
Overall Length: 23 m
Overall Width: 457 mm
Cushioned flexographic plate mounting sticky back tape
Description:
Mount your photopolimeric plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1015. Our 0.38 mm white, double coated foam tape has the air release feature with easy plate side removal. It is used for combination jobs.
Feature:
White, flexo plate mounting tape with air release feature adhesive
0.38 mm thickness
Standard density
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Easy mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve, and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
Residue-free disassembly
Reliable support
Note:
For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use