Scotch® Performance Filament Tape 895

Article no.: 7000095573
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095573
EAN / GTIN 08021684336072
Manufacturer number 7000095573

Description

Version:

Product Colour: Transparent
Synthetic rubber adhesive has good shear strength to fiberboard for bundling, strapping and reinforcing applications.
Overall Length: 50 m
Overall Width: 38 mm
Abrasion and wear resistance

Description:

High performance backing reinforced with continuous glass yarn across length and width for added strength - resists tearing. For heavy weight packages and overseas, export shipments. Strong backing is abrasion, moisture and scuff resistant.

Feature:

Balanced performance, combining high adhesion power and long-term holding power
tear-resistant// tear-resistant
High strength Bi-Directional filament reinforced tape
Very high resistance to stretching which makes it ideal for strapping, grouping of articles, strengthening of cartons
Ideal for strapping, grouping of articles, strengthening of cartons

Note:

For heavy packaging
For transport protection

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart