3M™ Vinyl Tape 472, Black, 51 mm x 33 m, 0.26 mm

Article no.: 7000048404
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048404
EAN / GTIN 50021200043166
Manufacturer number 7000048404

Description

Version:

Product Colour: Black
Tape curved and irregular surfaces
Overall Length: 32.9 m
Overall Width: 5.1 cm
Overall Height: 0.3 mm

Description:

Our 3M™ Vinyl Tape 472 provides both abrasion resistance and conformability to help solve unique bonding, patching, sealing and sand blast applications that everyday vinyl tapes just can't handle. Coated with an aggressive rubber adhesive, this black vinyl tape is a heavy duty, abrasion resistant solution to a variety of difficult, long-term and outdoor applications.

Feature:

Thick backing provides heavy duty protection and increased abrasion resistance
Aggressive rubber adhesive bonds to a variety of surfaces for long-term use, even in outdoor applications
Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Good solvent resistance for application protection and longer product life

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart