3M™ Vinyl Tape 471F, Yellow, 50 mm x 33 m, 0.14 mm

Article no.: 7000028852
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000028852
EAN / GTIN 50021200043104
Manufacturer number 7000028852
L-Number L01310 352

Description

Version:

Product Colour: Yellow
Non-corrosive, flexible, abrasion resistant, conformable, wear resistant, clean removal, maintain color, easy to apply, versatile, moisture resistant, visible, multiple colours
Overall Length: 32.9 m
Overall Width: 5.1 cm
Overall Height: 0.1 mm

Description:

3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.

Feature:

Maintains its colour when exposed to abrasion, wear and many solvents
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces
Easy to apply, excellent holding strength on many surfaces
Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
Available in a wide variety of vivid colours and sizes
Good adhesive strength also on painted surfaces, glass and rubber// Good adhesive strength also on painted surfaces, glass and rubber
Sharp paint edges// Sharp paint edges
Extremely easy masking in tight curves// Extremely easy masking in tight curves
Easy masking even on uneven surfaces// Light masking even on uneven surfaces

Note:

Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart