3M™ Universal Filament Tape 8956

Article no.: 7000095672
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 540 pieces
  • Order steps: 540 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095672
EAN / GTIN 08021684533655
Manufacturer number 7000095672
L-Number L01310 1935

Description

Version:

It guarantees a good closure on very large boxes (household appliances for example).
High initial tack to most fibreboard, plastics and metal surfaces// High tensile strength. Good shear strength.
Able to withstand rough shipping and handling conditions// Good support for a wide range of applications
Resists abrasion and moisture.// Transparency provides clear visibility of box graphics, printing and illustrations
Tape resists nicks, abrasions, moisture and scuffing

Description:

Scotch® General Purpose Filament Tape 8956 is mainly used for holding boxes together on pallets, salvaging torn and damaged boxes, bundling of light weight products, closing and reinforcing of fiberboard boxes.

Feature:

It guarantees a good closure on very large boxes (household appliances for example).// Fibreglass longitudinally reinforced
Good abrasion and moisture resistance// Good abrasion and moisture resistance// High initial adhesion to most fiberboard, plastics and metal surfaces
Resistant to harsh shipping and transport conditions// Very suitable for bundling packages// Very suitable for bundling packages
Good abrasion and moisture resistance// Good abrasion and moisture resistance// Transparency ensures good visibility of graphics, prints and illustrations on cartons
Features a hand break to add tension to the tape roll, up to 25 mm// Tape resists nicks, abrasions, moisture and scuffing

Note:

Light-duty strapping, bundling, and reinforcing appications
Box closing and reinforcing
Sealing and palletising

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart