3M™ Universal Filament Tape 8956

Article no.: 7000062462
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000062462
EAN / GTIN 04046719762651
Manufacturer number 7000062462
L-Number L01310 1409

Description

Version:

Product Colour: Transparent
High initial tack to most fibreboard, plastics and metal surfaces// High tensile strength. Good shear strength.
Overall Length: 50 m
Overall Width: 50 mm
Tape resists nicks, abrasions, moisture and scuffing

Description:

Scotch® General Purpose Filament Tape 8956 is mainly used for holding boxes together on pallets, salvaging torn and damaged boxes, bundling of light weight products, closing and reinforcing of fiberboard boxes.

Feature:

It guarantees a good closure on very large boxes (household appliances for example).
High tensile strength. Good shear strength.
Good support for a wide range of applications
Resists abrasion and moisture.
Features a hand break to add tension to the tape roll, up to 25 mm

Note:

Light-duty strapping, bundling, and reinforcing appications
Box closing and reinforcing
Sealing and palletising

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart