3M™ Traction Tape 5401, Tan, 100 mm x 33 m

Article no.: 7000049253
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049253
EAN / GTIN 50051115259888
Manufacturer number 7000049253

Description

Version:

Product Colour: Tan
Get excellent heat resistance up to 177°C
Overall Length: 33 m
Overall Width: 100 mm
Non-stick material allows rollers to be used for multiple applications, eliminating down-time during manufacturing processes

Description:

3M™ Traction Tape 5401 provides a high coefficient of friction on web rollers. This creates constant traction and tension for web material from start-up through wind-up, while simultaneously providing a non-stick, premium release surface. Our tape won't interfere with printing, converting or other web processes.

Feature:

Single coated glass cloth with fibreglass reinforcing resists burning and withstands up to 148 °C without damage, providing a durable, yet pliable structure ideal for high temperature machinery
Adhesive removes cleanly and easily, leaving behind minimal residue and ensuring a quick clean-up process
Durable, conformable backing provides a smooth wrapping surface that can be applied in a spiral wrap or other formations for customisable applications
Silicone adhesive provides long ageing, good holding power, for a wide range of operations
Helps to achieve uniform tension in web materials
Improves the friction force on winding rollers

Note:

Use to provide a high coefficient of friction on web rollers and create constant traction and tension for web material
Paper manufacturing and printing
Further processing of web materials (adhesive tape processing etc.)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart