3M™ Tartan™ Filament Tape 8953, Clear, 1350 mm x 50 m, 0.1 mm

Article no.: 7000095694
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095694
EAN / GTIN 08021684622755
Manufacturer number 7000095694

Description

Version:

Product Colour: Transparent
Fibreglass longitudinally reinforced// Polypropylene Film, Fibreglass reinforced
Easily accomplished at room temperature// Good initial tack to most fibreboard, plastics and metal surfaces
Overall Width: 1350 mm
Tape resists nicks, abrasions, moisture and scuffing

Description:

Long life filament adhesive tape. This tape is used for many applications such as securing a pallet package, assembling products, closing and reinforcing packaging cartons. Once glued, the tape retains its adhesive strength under all temperatures, temperatures it will face during transport and storage.

Feature:

General use in cardboard reinforcement or light wrapping, maintenance.
Polypropylene Film, Fibreglass reinforced
Easily accomplished at room temperature
The ScotchPro™polypropylene backing provides abrasion, moisture and scuff resistance
Features a hand break to add tension to the tape roll, up to 25 mm

Note:

Light-duty strapping, bundling, and reinforcing applications
Box closing and reinforcing
Sealing and palletising

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart