3M™ Tape 44D-A LO1 1170mm x 45m

Article no.: 7000009066
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000009066
EAN / GTIN 04710367038795
Manufacturer number 7000009066

Description

Version:

Composite film
Combine the high dielectric strength and edge-tear resistance
Overall Length: 45 m
Overall Width: 1170 mm
Robust

Description:

The 3M™ Composite Film Electrical Tape 44DA is polyester web reinforced polyester film coated with a rubber pressure-sensitive adhesive. It is 0.304mm thick.

Feature:

Twice backing thickness of tape 44 for greater dielectric strength
For protecting start wires, leads, terminal strips and insulation paper
Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant
Acrylic adhesive

Note:

Fixing of connecting wires and positioning
Covering tape for coils
Edge insulation for transformers

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart