3M™ Tape 1350T-1 LO1 Yellow Plastic Core 1219mm x 66m

Article no.: 7000009075
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000009075
EAN / GTIN 04710367039082
Manufacturer number 7000009075

Description

Version:

Product Colour: Yellow
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 66 m
Overall Width: 1219 mm
1-mil film thickness

Description:

3M™ Polyester Film Electrical Tape 1350T-1 is a 3,0-mil (total thickness), triple layer conformable yellow polyester film tape with flame retardant acrylic adhesive. It provide excellent chemical, solvent and moisture resistance that resists cut-through and abrasion.

Feature:

Pressure-sensitive acrylic adhesive has polyester film backing that provides optimized adherence
Suitable for use as a coil cover and as triple layer insulation
Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant
DBDPO free
High solvent and chemical resistance
High initial adhesive strength
Meets reinforced insulation requirements according to IEC 60950/EN 60949
Flame retardant to UL® 509
3M logo imprinted
UL® Certification Class B (130°C) - E 17385 OANZ 1

Note:

Interlayer insulation with reinforced insulation requirements
Wrapping and insulation of coils and wires with reinforced insulation requirements

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart