3M™ Filament Reinforced Electrical Tape 1039, 23″ x 60yds, Log Roll, Paper

Article no.: 7100002918
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100002918
EAN / GTIN 50051128595058
Manufacturer number 7100002918

Description

Version:

Product Colour: White
Strong tape backing with an adhesive that provides a durable bond to substrates
Overall Length: 55 m
Overall Width: 584 mm
Excellent for anchoring lead wires to banding coils and end-turn taping

Description:

3M™ Filament Reinforced Electrical Tape 1039 is a 7.0 mil thick, solvent resistant, electrical filament tape that has a polyester film/glass filament scrim backing and a chemical resistant, acrylic adhesive. The tape is 600V rated and withstands a temperature range of -40 to 266 °F ( -40 to 130 °C).

Feature:

Acrylic adhesive for excellent adherence and polyester film/glass filament scrim backing for outstanding electrical characteristics
Woven, glass mat provides additional reinforcement
Suitable for anchoring end-turn tapping and lead wires to banding coils
Offers good initial adhesion to magnet wire, strip copper and insulation materials
Withstands a temperature range of -40 to 266 °F (-40 to 130 °C)
Provides stiffness for excellent handling during coil-winding operations
UL Listed and RoHS 2011/65/EU Compliant
Carrier material: Polyester film, glass fiber reinforced
Acrylic adhesive

Note:

Fixation of initial wires and end twists
Coil insulation winding
Fixing of surface insulating materials and other insulating materials
Conductor / cable bundling and fixing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart