3M™ Dot Matrix Label Material 7880HL, White Polyester, 27 in x 1668 ft

Article no.: 7000047373
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000047373
EAN / GTIN 00048011981864
Manufacturer number 7000047373
L-Number L01310 1091

Description

Version:

Product Colour: White
Resists degradation from scuffing, chemicals, moisture and wide temperature fluctuations
Overall Length: 508.4 m
Overall Width: 685.8 mm
Waterproof

Description:

For a quick stick adhesive that’s hand writeable and receptive to dot matrix printing, try 3M™ Dot Matrix Label Material 7880. Our 58 micron 7880 has a unique top coat for traditional dot matrix printing, but delivers abrasion resistance in bar code applications. The matt topcoat resists degradation from scuffing, chemicals, moisture and wide temperature fluctuations. The adhesive bonds well to a wide variety of substrates, including low surface energy plastics. It provides high initial adhesion with high tack and ultimate peel. This label material is UL recognised.

Feature:

Printable in laser toner, screen and flexographic printing
Good solvent resistance
Temperature resistant from -40°C to +150°C
UL and CSA recognised
Waterproof
Process optimisation through improved flatness
Reliable marking of powder coated, low energy or slightly oily substrates
Good adhesion to powder coated, low energy or slightly oily substrates

Note:

Suitable for powder-coated, low-energy or slightly oily surfaces such as PE/PP

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart