Scotch® Masking Tape 2328, 24 mm x 50 m, PN06309

Article no.: 7100136825
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abdeckfolie

Identification numbers & Classifications

Article number 7100136825
EAN / GTIN 04054596405974
Manufacturer number 7100136825
L-Number L01310 124

Description

Version:

Brand: Scotch®
Color: Color: Beige
Excellent adhesion and residue-free removal
Solvent reistant, prevents bleed through
length x width: 50.0 m x 24.0 mm

Description:

For a wide variety of applications in auto refinishing, use Scotch® Masking Tape 2328. Use our Scotch® Masking Tape 2328 beige as a cost effective medium tier performance tape. It offers many workshop benefits, including strong adhesion, a secure grip, clean removal and excellent edge definition. Scotch® Masking Tape 2328 is solvent resistant and prevents bleed through. Additionally, the tape also conforms well. Tear by hand, thanks to high edge tear resistance.

Feature:

Use in a variety of applications as a medium tier performance tape
Get a conformable tape with excellent tear edge
Remove cleanly and give excellent adhesion
Solvent reistant, prevents bleed through

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart