3M™ Polyethylene Tape 483

Article no.: 7000048406
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048406
EAN / GTIN 50021200043203
Manufacturer number 7000048406
L-Number L01310 722

Description

Version:

Product Colour: Red
Use for a high performance and versatility
Overall Length: 32.91 m
Overall Width: 50.8 mm
Both acid and alkali resistant

Description:

We developed 3M™ Polyethylene Tape 483 as a high performance and versatile tape with a wide operational temperature range that remains flexible down to -20 degrees F. We manufacture this tape in a variety of colors using a polyethylene backing with a strong rubber adhesive.

Feature:

Remains flexible to -20°F for cold temperature applications
Stretches and conforms to irregular surfaces
Polyethylene backing provides good solvent resistance
Nuclear power plant construction and maintenance

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart