3M™ 48 mm x 50 m

Article no.: 7100098687
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100098687
EAN / GTIN 08021684012990
Manufacturer number 7100098687
L-Number L01310 509

Description

Version:

Product Colour: Silver
Can be torn in hand and in both directions
Overall Length: 50 m
Overall Width: 48 mm
Individually wrapped for easy identification and to keep the roll clean until ready for use

Description:

Scotch® General Purpose Duct Tape 2903 is a versatile, canvas canvas made of polyethylene film on canvas fabric and a synthetic rubber finish. A good choice for general maintenance, bundling, wrapping, fastening, sealing and protection

Feature:

Aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces.// Good initial tack to a wide variety of surfaces
Can be torn in hand and in both directions// Highly conformable
Good abrasion resistance// High tensile strength, ideal for bundling
Good adaptability// Tears easily by hand in both directions
Individually wrapped for easy identification and to keep the roll clean until ready for use// Packed individually - easy to identify

Note:

General maintenance, repair and protection
Pipe wrapping and duct seaming
Bundling, sealing, temporary repair operations
Fixing, closing, packaging
Marking and labeling

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart