3M™ Removable Repositionable Tape 665, Clear, 12.7 mm x 66 m, 0.097 mm

Article no.: 7000001157
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001157
EAN / GTIN 50021200041575
Manufacturer number 7000001157

Description

Version:

Product Colour: Transparent
Linerless design helps simplify manual or automatic dispensing
Overall Length: 66 m
Overall Width: 12.7 mm
Resists weather and UV degradation, ensuring performance in many difficult applications

Description:

3M™ Removable Repositionable Tape 665 is a linerless double coated tape designed for applications requiring light duty bonding. It features differential acrylic adhesives applied to a clear, 1.4 mil UPVC film carrier that resists chemicals and temperatures. This material also provides outstanding adhesive anchorage, and allows for specialized processing such as hot wire cutting.

Feature:

Features repositionable Adhesive 1070 on the liner side
Excellent for temporary mounting of lightweight materials
Linered for die-cutting to match parts for aerospace applications
Without protective paper
Different adhesive sides

Note:

Fixing, assembling and mounting of advertising materials, such as displays, samples or posters.
Redetachable fixing of signs, screens, etc.
Redetachable closures on plastic bags

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart