3M™ Adhesive Transfer Tape 9627, Clear, 1372 mm x 55 m, 0.127 mm

Article no.: 7000001481
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001481
EAN / GTIN 00051111918968
Manufacturer number 7000001481

Description

Version:

Apply for quick stick adhesion and an immediate bond
Bond high and low surface energy plastics
Overall Length: 55 m
Overall Width: 1371.6 mm
Low adhesive leakage

Description:

3M™ Adhesive Transfer Tape 9627 127µm 360 high performance quick stick acrylic adhesive on a 80µm glassine paper liner

Feature:

127µm adhesive transfer tape on a 80µm glassine paper liner. Quick stick adhesion. Immediate bond.
Join materials immediately with quick stick adhesion
Adhesive tape has exceptional adhesion properties and bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA; powder coated paints. Has excellent quick stick properties.
Good solvent resistance and excellent moisture resistance. Adheres well to a variety of plastics such as ABS, HDPE, PP, PMMA, acrylic and polycarbonate. Ideal for electronic devices.
Use for good solvent and moisture resistance
Thicker version of 9626
High adhesive strength even with low adhesive thickness
Very strong immediate liability

Note:

Use for bonding to high and low surface energy plastics
Possible applications on powder-coated or UV-painted substrates
High-energy and low-energy surfaces
Assemble plastic housings and components

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart