3M™ Adhesive Transfer Tape 9626, Transparent, 1372 mm x 55 m, 0.13 mm

Article no.: 7000001482
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001482
EAN / GTIN 00051111918975
Manufacturer number 7000001482
L-Number L01310 570

Description

Version:

Join materials immediately with quick stick adhesion
Bond well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA, and powder coated paints
Overall Length: 55 m
Overall Width: 1371.6 mm
Provide good solvent and moisture resistance

Description:

50µm 360 high performance quick stick acrylic adhesive on a 80µm glassine paper liner

Feature:

50µm adhesive transfer tape on a 80µm glassine paper liner. Quick stick adhesion. Immediate bond.
Modified acrylate adhesive// For quick bonding of materials thanks to immediate adhesive strength thanks to glue of the 360 series
Adhesive tape has exceptional adhesion properties and bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA; powder coated paints. Has excellent quick stick properties.
Good solvent resistance and excellent moisture resistance. Adheres well to a variety of plastics such as ABS, HDPE, PP, PMMA, acrylic and polycarbonate. Ideal for electronic devices.
Low adhesive leakage// Good resistance to solvents and moisture
Thinner version of 9628
High adhesive strength even with low adhesive thickness
Very strong immediate liability

Note:

Use for excellent convertibility and die-cutting capabilities
Ideal for use on electronic devices
High-energy and low-energy surfaces
Assemble plastic housings and components

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart