Plastic toolbox LT-BOXX® 170

Article no.: 693345 170
plus VAT at the current rate Prices plus delivery costs
on request
In stock
775 pieces in stock
  • Characteristics case: stackable
  • Packaging: Modular case (L-Boxx)

Product details

Technical Data

External dimension length 442 mm
External dimension width 362 mm
External dimension height 185 mm
Internal dimension length 378 mm
Internal dimension width 311 mm
Internal dimension height 164 mm
Characteristics case stackable
Weight 2.26 kg
Packaging Modular case (L-Boxx)
Type of product Tool transport system

Identification numbers & Classifications

Article number 693345 170
EAN / GTIN 4045294514976
Manufacturer number 6000003511

Description

Version:

Open plastic toolbox LT-BOXX® with carrying handle that swings wide open for easy loading and unloading. Compatible with the modular plastic toolbox No. LT-BOXX® No. 693330. Load capacity up to 25 kg.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart