Manual vice for drilling machines 80 mm

Article no.: 365045 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
228 pieces in stock

Product details

Technical Data

Jaw width A 80 mm
Clamping range b 65 mm
Jaw height C 30 mm
Base body length a 233 mm
Overall height c 64 mm
Weight 4 kg
Type of product Drilling machine vice

Identification numbers & Classifications

Article number 365045 80
EAN / GTIN 4045197771018

Description

Version:

  • Sturdy and handy design.
  • Jaws through hardened and ground.
  • Consistent overall length (the spindle retracts into the handle)
  • Universal fastening capability due to long holes.
  • Movable jaw with guides at the sides.
  • Fixed jaw with three vertical prismatic and one horizontal prismatic section.

Application:

For clamping components on drilling machines.

Material:

Cast iron body.

Accuracy:

Within 0.20 mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart