Height element 1

Article no.: 360068 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Product details

Technical Data

Series ZeroClamp
External ⌀ D 80 mm
Height H 50 mm
Torque 10 mm
Type 1
Type of product Height element

Identification numbers & Classifications

Article number 360068 1
EAN / GTIN 4045197816146

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For extending the flexible clamp. Up to 5 height elements adaptable one over another.

Suitable for:

Flexible clamps No. 360060 and 360064.

Supplied with:

Anti-rotation protection and clamping stud No. 360131 18M12/120.

Optional extras:

Clamping stud No. 360025 for size 120. Torque wrench No. 656050 size 60.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart