Solid carbide NC precision spotting drill 90° uncoated

Article no.: 121019
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
95 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 90
  • Number of cutting edges Z: 1

Description

Version:

Self-centring with 1-cutter geometry, achieves very high alignment accuracy.

Application:

Point angle 90° for spot drilling and countersinking in one operation when a drill of smaller ⌀ is used afterwards.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).
Maintain a feed rate f = 0.015 mm/rev!

Services & product advisors

More products from the special offer "Threading"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h6 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart