Boring bar, steel, right-hand, Shank ⌀ / insert size: 25/12mm

Article no.: 250042 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 12 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A25T PCKNR/L12
Setting angle κ 75 degrees
suitable indexable insert CN.. 1204..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Clamping height L2 23 mm
Overall length L 300 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 8
Shim pins pack 259044 2
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250042 25/12
EAN / GTIN 4045197710970
Manufacturer number 250042 25/12

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart